Discontinued with Replacement
GLOVE NEOPRENE LINED SZ 9 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GLOVE NEOPRENE LINED SZ 9

MAPA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MPA332439
  • Mfr. Model # 332439
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs
Suggested Replacement Product
GLOVE NEOPRENE LINED SZ 9

Your Price: NA

Technical Specs

  • Application Food Processing, Handling Hot Hoses, Hot Steam Lance Cleaning Operations, Resin Hot Sampling, Plastic Extrusion Operations, Petrochemical Hot Sampling, Molten Operation, PVC Insulated Copper Wire Manufacturing
  • Colour Blue/Black
  • Item Chemical Resistant Gloves
  • Cuff Over Edged
  • Resists Acids, Bases, Disinfectant, Oils, Greases, Hydrocarbons, Acetates, Glycol Ethers
  • Standards Compliance with 21 CFR, 170-199
  • Lining Insulated
  • Supported / Unsupported Supported
  • Glove Size 9
  • Glove Color Family Blue
  • Glove Length 17"
  • Chemical Resistant Glove Material Neoprene

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list