Skip Content
Discontinued with Replacement
GLOVE,MULTI-PURPOSE,M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GLOVE,MULTI-PURPOSE,M

MILLER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLW249-184
  • Mfr. Model # 249-184
  • UNSPSC # 11162302
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.76 lbs
Suggested Replacement Product
GLOVE TIG MULTI-PURPOSE M

Your Price: NA

Product Details

Miller multi-purpose gloves. Breathable pigsplit back with top grain cowhide palm for excellent heat protection. Moisture-wicking mesh lining and padded palm.

Technical Specs

  • Colour Brown/Black
  • Item Welding Gloves
  • Design Reinforced Palm Patch, 3-Dimensional Pre-Curved Finger Pattern, Moisture-Wicking Mesh Lining
  • Lining Material Moisture-Wicking Mesh
  • Stitching Material Kevlar(R)
  • Cuff Material Pigskin
  • Leather Palm Type Top Grain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list