Skip Content
GLOVE,MULTI-PURPOSE,L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

GLOVE,MULTI-PURPOSE,L

MILLER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLW249-185
  • Mfr. Model # 249-185
  • UNSPSC # 11162302
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.82 lbs

Product Details

Miller multi-purpose gloves. Breathable pigsplit back with top grain cowhide palm for excellent heat protection. Moisture-wicking mesh lining and padded palm.

Technical Specs

  • Colour Brown/Black
  • Item Welding Gloves
  • Length 10-1/2"
  • Design Reinforced Palm Patch, 3-Dimensional Pre-Curved Finger Pattern, Moisture-Wicking Mesh Lining
  • Size Large
  • Use General Cutting, Grinding and Metalworking Applicatons
  • Palm Material Cowhide
  • Back Material Split Pigskin
  • Lining Material Moisture-Wicking Mesh
  • Stitching Material Kevlar(R)
  • Cuff Material Pigskin
  • Grade of Leather Premium
  • Leather Palm Type Top Grain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list