Skip Content
GLOVE MIG STICK XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVE MIG STICK XL

MILLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLW263-344
  • Mfr. Model # 263-344
  • UNSPSC # 46181540
  • CATALOGUE PAGE # 838
  • Shipping Weight 4.14 lbs

Technical Specs

  • Application MIG/Stick
  • Cut Split
  • Size X-Large
  • Colour Blue/Black
  • Design 3-Dimensional
  • Cuff 5"
  • Back Material Cow
  • Palm Material Cow Split
  • Stitching Material Kevlar(R)
  • Grade of Leather Premium
  • Lining Material Wool/Foam Padding
  • Cuff Material Cow
  • Item Welding Gloves
  • Length 13"
  • Use Welding
  • Thumb Style Wing
  • Leather Palm Type Split

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List