Skip Content
GLOVE MIG STICK L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVE MIG STICK L

MILLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLW263-343
  • Mfr. Model # 263-343
  • UNSPSC # 46181540
  • CATALOGUE PAGE # 838
  • Shipping Weight 3.94 lbs

Technical Specs

  • Colour Blue/Black
  • Application MIG/Stick
  • Cut Split
  • Size Large
  • Cuff 5"
  • Design 3-Dimensional
  • Stitching Material Kevlar(R)
  • Lining Material Wool/Foam Padding
  • Palm Material Cow Split
  • Back Material Cow
  • Cuff Material Cow
  • Grade of Leather Premium
  • Item Welding Gloves
  • Length 13"
  • Use Welding
  • Thumb Style Wing
  • Leather Palm Type Split

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list