Discontinued with Replacement
GLOVE,MIG,M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GLOVE,MIG,M

MILLER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLW249-175
  • Mfr. Model # 249-175
  • UNSPSC # 46181540
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.92 lbs
Suggested Replacement Product
GLOVE MIG LINED M

Your Price: NA

Product Details

MIG gloves. Breathable pigskin back with genuine American deerskin palm for ultimate comfort. Moisture-wicking fleece lining provides additional protection.

Technical Specs

  • Colour Brown/Black
  • Item Welding Gloves
  • Design Padded, Reinforced Palm Patch, 3-Dimensional Pre-Curved Finger Pattern
  • Cuff Material Pigskin
  • Lining Material Flame-Resistant Cotton Fleece
  • Stitching Material Kevlar(R)
  • Leather Palm Type Split

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list