Skip Content
GLOVE,MIG,IND,L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

GLOVE,MIG,IND,L

MILLER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLW249-195
  • Mfr. Model # 249-195
  • UNSPSC # 46181540
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Product Details

Miller industrial MIG gloves. Features an exclusive pre-curved form-fitting pattern which conforms to the natural shape of the hand and moisture-wicking cotton fleece lining for additional protection.

Technical Specs

  • Item Welding Gloves
  • Colour Black/White
  • Cuff 5"
  • Design Exclusive Pre Curved Form Fitting Pattern Conforms to the Natural Shape of the Hand
  • Lining Material Fleece
  • Thumb Style Straight
  • Cuff Material Split Cowhide Leather
  • Stitching Material Kevlar(R)
  • Leather Palm Type Split

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list