Skip Content
GLOVE METAL MESH MEDIUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVE METAL MESH MEDIUM

HONEYWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PIP525MSC
  • Mfr. Model # 525MSC
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Application Food Service, Knife And Blade Sharpening/Cleaning, Fishing, Garment Manufacturing, Veterinary Services, Animal Control, Paper And Pulp Industry
  • Item Cut Resistant Glove
  • Colour Silver
  • Cuff Safety
  • Abrasion Resistant No
  • Palm Material Stainless Steel Mesh
  • Finger Style Full Finger
  • Back Material Stainless Steel Mesh
  • Puncture Resistant No
  • Suggested Use Environment Food Processing
  • Glove Hand Style Ambidextrous
  • Glove Size Medium

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list