Skip Content
GLOVE,MECHANICS,YELLOW,SZ. L,PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVE,MECHANICS,YELLOW,SZ. L,PR

BOB DALE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALG20-1-10603Y-L
  • Mfr. Model # 20-1-10603Y-L
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.23 lbs

Product Details

General purposed mechanic's gloves. Black synthectic leather palm. Neoprene knuckles with new ribbed designs. Lightweight, breathable spandex back. Elastic wrist with hook and loop closure. Yellow in colour. Size: Large.

Technical Specs

  • Item Yellow
  • Size Large
  • Knuckle Padding Material Neoprene
  • Palm Material Synthetic Leather
  • Sub-Category Performance Gloves

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list