GLOVE,MECHANICS,HI VIS,SLIP ON,XL,P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GLOVE,MECHANICS,HI VIS,SLIP ON,XL,P

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR2RA37
  • Mfr. Model # 2RA37
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Application Protect Hands From Cuts, Nicks and Abrasions
  • Item Mechanics Gloves
  • Size X-Large
  • Colour Lime Green
  • Cuff Elastic
  • Closure Type Slip-On
  • Back Material Polyester Mesh w/ 3M(TM) Scotchlite(TM)
  • Palm Material Cowhide
  • Palm Construction Abrasion Resistant
  • Finger Style Full
  • Stitching Material Polyester
  • Lining Unlined
  • Thumb Style Wing
  • Sub-Category General Utility High Visibility

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list