GLOVE,MECHANICS,HI VIS,SLIP ON,L,PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

GLOVE,MECHANICS,HI VIS,SLIP ON,L,PR

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR2RA36
  • Mfr. Model # 2RA36
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Item Mechanics Gloves
  • Colour Lime Green
  • Application Protect Hands From Cuts, Nicks and Abrasions
  • Size Large
  • Cuff Elastic
  • Closure Type Slip-On
  • Back Material Polyester Mesh w/ 3M(TM) Scotchlite(TM)
  • Palm Material Cowhide
  • Stitching Material Polyester
  • Palm Construction Abrasion Resistant
  • Finger Style Full
  • Lining Unlined
  • Thumb Style Wing
  • Sub-Category General Utility High Visibility

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list