GLOVE MECHANICS BLACK/BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVE MECHANICS BLACK/BLACK

BOB DALE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALG20-1-10605B-L
  • Mfr. Model # 20-1-10605B-L
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.21 lbs

Product Details

General purposed mechanic's gloves. Black synthectic leather palm. Neoprene knuckles with new ribbed designs. Lightweight, breathable spandex back. Elastic wrist with hook and loop closure. Mechanic's gloves leather palm, with gel-packs. Black in colour.

Technical Specs

  • Item Black
  • Size Large
  • Knuckle Padding Material Neoprene
  • Palm Material Synthetic Leather
  • Sub-Category Performance Gloves

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list