GLOVE MECHANIC BLK/GOLD X-LARGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GLOVE MECHANIC BLK/GOLD X-LARGE

TILLMAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5WUG5
  • Mfr. Model # 5WUG5
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.34 lbs

Technical Specs

  • Application General Maintenance
  • Colour Black/Gold
  • Item Mechanics Gloves
  • Size XL
  • Cuff Elastic
  • Lining Unlined
  • Closure Type Hook-and-Loop
  • Palm Material Top Grain Cowhide Leather
  • Back Material Spandex
  • Thumb Style Wing
  • Palm Construction Double Layer
  • Stitching Material Cotton
  • Sub-Category Leather

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list