GLOVE MECHANIC BLK/GOLD LARGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GLOVE MECHANIC BLK/GOLD LARGE

TILLMAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5WUG4
  • Mfr. Model # 5WUG4
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.29 lbs

Technical Specs

  • Application General Maintenance
  • Colour Black/Gold
  • Item Mechanics Gloves
  • Size L
  • Cuff Elastic
  • Closure Type Hook-and-Loop
  • Lining Unlined
  • Palm Material Top Grain Cowhide Leather
  • Back Material Spandex
  • Thumb Style Wing
  • Stitching Material Cotton
  • Sub-Category Leather
  • Palm Construction Double Layer

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list