GLOVE MECH CUT 5 PALM SLIP FIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

GLOVE MECH CUT 5 PALM SLIP FIT

HEXARMOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HEX4028-10
  • Mfr. Model # 4028-10
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2458
  • Shipping Weight 1.0 lbs

Product Details

Chrome Series(R) SlipFit(R) 4028. Mechanic's glove exceeding cut level 5, impact, palm protection, synthetic leather palm. Made with SuperFabric(R) brand material for the highest cut-resistance available. ISEA and CE level 5. Back of hand impact protection. X-Large. SlipFit(R) cuff for easy on/off. Launderable.

Technical Specs

  • Item Cut 5 Impact Slipfit Gloves
  • Suggested Use Environment Dry/Light Oil

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list