Skip Content
GLOVE MECH CUT 5 PALM PADDED PALM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVE MECH CUT 5 PALM PADDED PALM

HEXARMOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HEX4024-8
  • Mfr. Model # 4024-8
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2458
  • Shipping Weight 0.4 lbs

Product Details

Chrome Series(R) 4024 mechanic's glove exceeding cut level 5, impact, palm protection, synthetic leather palm. Made with SuperFabric brand material for the highest cut-resistance available on the market. Exceeds ISEA and CE level 5. Back of hand impact protection. Oil resistant. Launderable. Medium.

Technical Specs

  • Application Genral Work,Maintainace And Machines,Wire,Metal And Glass
  • Colour Blue/Black
  • Item Cut Resistant Gloves
  • Cuff Elastic
  • Standards CE 4532 , ANSI/ISEA CUT 5
  • Palm Material Synthetic Leather
  • ANSI/ISEA Cut Level 5
  • Thumb Style Straight
  • Finger Material Synthetic Leather
  • Finger Style Full
  • Cut Resistant Yes
  • Abrasion Resistant Yes
  • Puncture Resistant No
  • Suggested Use Environment Dry/Light Oil
  • Gauge N/A
  • Weight 0.40 lbs.
  • Back Material TPR/Spandex
  • ANSI/ISEA Puncture Level 3
  • ANSI/ISEA Abrasion Level Not Tested
  • Stitching Material Core Spun Thread
  • ANSI Cut Grams Greater than 5000
  • ANSI Puncture Newtons 75.7
  • ANSI Abrasion Cycles No tested - ANSI standard
  • Glove Size Medium
  • Glove Coating Coverage Palm and Fingers
  • Glove Coating Material PVC
  • Glove Cut Clute

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list