Skip Content
GLOVE MATERIAL HNDLING LEATHER- SML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GLOVE MATERIAL HNDLING LEATHER- SML

ERGODYNE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EGO840SML
  • Mfr. Model # 840SML
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.34 lbs

Technical Specs

  • Item Mechanics Gloves
  • Size S
  • Colour Black
  • Application Heavy Machinery, Assembly/Fabrication, Plumbing/Hvac, Farming/Ranching, Welding, Framing/Carpentry, Cow Punching
  • Palm Material Goatskin Leather
  • Lining Unlined
  • Cuff Gauntlet
  • Back Material Goatskin
  • Thumb Style Wing
  • Palm Construction PU Foam Padded
  • Knuckle Padding Material TPR
  • Sub-Category Leather
  • Finger Style Full

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list