Skip Content
GLOVE MATERIAL HANDLING LEATHER-2XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GLOVE MATERIAL HANDLING LEATHER-2XL

ERGODYNE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EGO840XXL
  • Mfr. Model # 840XXL
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.36 lbs

Technical Specs

  • Item Mechanics Gloves
  • Colour Black
  • Application Heavy Machinery, Assembly/Fabrication, Plumbing/Hvac, Farming/Ranching, Welding, Framing/Carpentry, Cow Punching
  • Size 2XL
  • Cuff Gauntlet
  • Lining Unlined
  • Palm Material Goatskin Leather
  • Back Material Goatskin
  • Palm Construction PU Foam Padded
  • Finger Style Full
  • Thumb Style Wing
  • Knuckle Padding Material TPR
  • Sub-Category Leather

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list