Skip Content
GLOVE MAN HANDLERS - S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVE MAN HANDLERS - S

WATSON GLOVES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WAT1653S
  • Mfr. Model # 1653S
  • UNSPSC # 46181540
  • CATALOGUE PAGE # 2429
  • Shipping Weight 0.48 lbs

Technical Specs

  • Colour Cream
  • Lining Unlined
  • Cuff Slip-On
  • Thumb Style Wing
  • Leather Palm Material Cowhide
  • Application Construction, Landscaping, Yard and Field Work, Lumber and Brick Handling
  • Item Glove
  • Glove Size Small

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list