Skip Content
GLOVE M-PACT WOODLAND CAMO SZ S/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GLOVE M-PACT WOODLAND CAMO SZ S/8

MECHANIX WEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MXWMPT71-008
  • Mfr. Model # MPT71-008
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Cuff Shirred
  • Colour Camo
  • Features Padded Spandex
  • Item Anti-Vibration Gloves
  • Closure Type Hook-and-Loop
  • Palm Construction Synthetic Leather/Poron
  • Palm Material Synthetic Leather/Poron
  • Knuckle Padding Material TPR Impact Guard
  • Finger Style Full
  • Lining Padded Spandex

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list