Skip Content
GLOVE M-PACT COYOTE SZ XXL/12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVE M-PACT COYOTE SZ XXL/12

MECHANIX WEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MXWMPT72-012
  • Mfr. Model # MPT72-012
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Colour Coyote
  • Features Padded Spandex
  • Item Anti-Vibration Gloves
  • Cuff Shirred
  • Closure Type Hook-and-Loop
  • Palm Material Synthetic Leather/Poron
  • Palm Construction Synthetic Leather/Poron
  • Finger Style Full
  • Knuckle Padding Material TPR Impact Guard
  • Lining Padded Spandex

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list