Skip Content
GLOVE M-PACT COYOTE SZ L/10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVE M-PACT COYOTE SZ L/10

MECHANIX WEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MXWMPT72-010
  • Mfr. Model # MPT72-010
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Size Large
  • Colour Coyote
  • Item M-Pact Covert
  • Features Dual-layer internal fingertip reinforcement
  • Cuff Shirred
  • Closure Type TPR with Hook and Loop
  • Palm Material Synthetic Leather/Poron
  • Knuckle Padding Material TPR, EVA Foam
  • Palm Construction Synthetic Leather/Poron
  • Back Material TrekDry(R)
  • Finger Style Full
  • Standards CE 3131, EN 388, EN 420

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List