Skip Content
GLOVE,M,NITRILE,10 GA.,ORANGE/BLACK,PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVE,M,NITRILE,10 GA.,ORANGE/BLACK,PR

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSFN6464M
  • Mfr. Model # N6464M
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.71 lbs

Technical Specs

  • Colour Orange/Black
  • Application Automotive Assembly, Farming, Landscaping, Sheet Metal Industry
  • Gauge 10
  • Cuff Gauntlet
  • Item Glove
  • ANSI/ISEA Cut Level 3
  • Palm Material Nitrile
  • Back Material Dyneema
  • ANSI/ISEA Abrasion Level Not Tested
  • Thumb Style Natural
  • Stitching Material HPPE
  • ANSI Cut Grams 1228
  • Finger Material Nitrile
  • Finger Style Full Finger
  • Cut Resistant 3
  • Suggested Use Environment Dry/Light Oil
  • Weight Heavy
  • ANSI/ISEA Puncture Level 2
  • Knuckle Padding Material PVC
  • ANSI Abrasion Cycles 0
  • ANSI Puncture Newtons 0
  • Puncture Resistant Yes
  • Abrasion Resistant Yes
  • Glove Length 14"
  • Glove Size Medium
  • Glove Coating Coverage Palm and Fingers
  • Glove Coating Finish Rough
  • Glove Coating Material PVC
  • Glove Hand Style Left and Right
  • Glove Cut Gunn

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list