Skip Content
GLOVE LINESMEN BRN WTRPRF MED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVE LINESMEN BRN WTRPRF MED

LAURENTIDE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LTGW5452MED
  • Mfr. Model # W5452MED
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Water repellent cowhide leather with patch palm sewn with 4 rows of stitching. Welt protected outside seams, 3 in. split leather cuff with white reflective tape on cuff. Sewn with Kevlar(R) thread. Size Medium.

Technical Specs

  • Size Medium
  • Item Glove Linesmen Brown with Reflective

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list