GLOVE LINEMEN CLASS 0 LOW VOLT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVE LINEMEN CLASS 0 LOW VOLT

SALISBURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SALE011Y10
  • Mfr. Model # E011Y10
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Item Electrical Gloves
  • Colour Yellow
  • Length 11"
  • Material Natural Rubber
  • Size 10
  • Class 0
  • Standards ASTM D120, IEC EN60903
  • AC Test Voltage 5000V
  • AC Max. Use Voltage 1000V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list