GLOVE LEATHER SHELL CUT LEVEL 5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GLOVE LEATHER SHELL CUT LEVEL 5

HEXARMOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HEX5040-9
  • Mfr. Model # 5040-9
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.68 lbs

Product Details

Heavy Duty glove with SuperFabric(R) brand material palm provides ISEA/CE Level 5 cut resistance. Offers industrial puncture protection on enhanced areas from wires, metal, wood, and glass. Premium cowhide leather with seams reinforced along thumb and bottom edge for extra protection. Canvas safety cuff.

Technical Specs

  • Item Glove, Leather Shell with added Cut Level 5 Protection
  • Colour Gray/White
  • Gauge 18
  • Application Steel, Metal And Lumber Handling
  • Cuff Safety
  • Standards ASTM 1342
  • Palm Material Leather
  • ANSI/ISEA Cut Level 5
  • ANSI/ISEA Puncture Level 4
  • Thumb Style Straight
  • Finger Material Cow Split Leather
  • Finger Style Full
  • Abrasion Resistant No
  • Puncture Resistant Yes
  • Glove Size Large
  • Suggested Use Environment Dry
  • Glove Coating Coverage Full
  • Glove Cut Clute

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list