Skip Content
GLOVE LEATHER SHELL CUT LEVEL 5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVE LEATHER SHELL CUT LEVEL 5

HEXARMOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HEX5040-10
  • Mfr. Model # 5040-10
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.0 lbs

Product Details

Heavy Duty glove with SuperFabric(R) brand material palm provides ISEA/CE Level 5 cut resistance. Offers industrial puncture protection on enhanced areas from wires, metal, wood, and glass. Premium cowhide leather with seams reinforced along thumb and bottom edge for extra protection. Canvas safety cuff.

Technical Specs

  • Item Glove, Leather Shell with added Cut Level 5 Protection
  • Colour Gray/White
  • Application Steel, Metal And Lumber Handling
  • Gauge N/A
  • Cuff Canvas
  • Weight 12 oz.
  • Standards CE 4544 , ANSI/ISEA CUT 5
  • Palm Material Leather
  • Back Material leather
  • ANSI/ISEA Abrasion Level Not Tested
  • ANSI/ISEA Cut Level 5
  • Thumb Style Straight
  • Stitching Material Core Spun Thread
  • ANSI Cut Grams 4833
  • ANSI/ISEA Puncture Level 4
  • ANSI Puncture Newtons 230.7
  • ANSI Abrasion Cycles No tested - ANSI standard
  • Finger Material Cowhide leather
  • Finger Style Full
  • Abrasion Resistant Yes
  • Suggested Use Environment Dry
  • Puncture Resistant Yes
  • Glove Coating Coverage Full
  • Glove Size X-Large
  • Glove Cut Clute

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list