GLOVE LEATHER PROTECT CLS0 SZ11 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

GLOVE LEATHER PROTECT CLS0 SZ11 10

NOVAX BY PIP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALM145-0-10.5-11
  • Mfr. Model # 145-0-10.5-11
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Product Details

Leather Protector Gloves for Class 0. Leather Protector Gloves should always be worn over Rubber Insulating Gloves to provide the mechanical protection against cuts, abrasions and punctures. All Viking Novax Leather Protector Gloves meet ASTM F696 standar

Technical Specs

  • Size 11

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list