GLOVE LEATHER FRAMERS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

GLOVE LEATHER FRAMERS

MECHANIX WEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MXWCG27-75-010
  • Mfr. Model # CG27-75-010
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.18 lbs

Technical Specs

  • Application Construction
  • Colour Tan/Black
  • Closure Type Hook-and-Loop
  • Item Mechanics Gloves
  • Palm Material Synthetic Leather
  • Lining Foam Padding
  • Size L
  • Back Material Spandex
  • Thumb Style Keystone
  • Finger Style 3/4
  • Stitching Material Nylon
  • Palm Construction Synthetic Leather
  • Sub-Category Leather

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list