Discontinued with Replacement
GLOVE LEATHER FRAMERS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GLOVE LEATHER FRAMERS

MECHANIX WEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MXWCG27-75-009
  • Mfr. Model # CG27-75-009
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.18 lbs
Suggested Replacement Product
GLOVE CONSTRUCTION, FRAMER

Your Price: NA

Technical Specs

  • Size M
  • Application Construction
  • Item Mechanics Gloves
  • Colour Tan/Black
  • Closure Type Hook-and-Loop
  • Lining Foam Padding
  • Thumb Style Keystone
  • Palm Material Synthetic Leather
  • Back Material Spandex
  • Stitching Material Nylon
  • Palm Construction Synthetic Leather
  • Sub-Category Leather
  • Finger Style 3/4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list