GLOVE LATEX MICRO ONE XL 100/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVE LATEX MICRO ONE XL 100/BX

MICROFLEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MCFMO150XL
  • Mfr. Model # MO150XL
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.62 lbs

Technical Specs

  • Application General Lab And Industrial Use
  • Colour Natural
  • Item Disposable Gloves
  • Special Features Ambidextrous
  • Cuff Beaded
  • Resists Moisture And Contaminants
  • Lining Unlined
  • Standards ASTM D 3578
  • Powdered/Powder Free Powdered
  • Disposable Glove Grade Exam, Medical
  • Glove Size X-Large
  • Disposable Glove Material Natural Rubber Latex
  • Disposable Glove Palm Thickness Range 0.00 - 0.99 mil
  • Glove Length 9-3/4"
  • Metal Detectable No
  • Latex Content Contains Latex
  • Glove Texture Location Smooth
  • Palm Thickness 5.50 mil
  • Finger Thickness 6.30 mil
  • Cuff Thickness 3.90 mil
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous
  • Glove Color Family Neutral
  • Sterile/Non-Sterile Non-Sterile

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list