GLOVE LATEX MICRO ONE LG 100/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVE LATEX MICRO ONE LG 100/BX

MICROFLEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MCFMO150L
  • Mfr. Model # MO150L
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • Colour Natural
  • Application General Lab And Industrial Use
  • Item Disposable Gloves
  • Cuff Beaded
  • Special Features Ambidextrous
  • Standards ASTM D 3578
  • Resists Moisture And Contaminants
  • Lining Unlined
  • Powdered/Powder Free Powdered
  • Disposable Glove Palm Thickness Range 0.00 - 0.99 mil
  • Disposable Glove Grade Exam, Medical
  • Disposable Glove Material Natural Rubber Latex
  • Glove Length 9-3/4"
  • Glove Size Large
  • Metal Detectable No
  • Sterile/Non-Sterile Non-Sterile
  • Latex Content Contains Latex
  • Glove Texture Location Smooth
  • Palm Thickness 5.50 mil
  • Cuff Thickness 3.90 mil
  • Ambidextrous/Hand-Specific Ambidextrous
  • Finger Thickness 6.30 mil
  • Aloe Inner Surface No
  • Glove Color Family Neutral

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list