Skip Content
GLOVE,LATEX,GRAY,XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVE,LATEX,GRAY,XL

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSF9690XL
  • Mfr. Model # 9690XL
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.28 lbs

Technical Specs

  • Cut 1
  • Colour Gray
  • Length 11.11"
  • Size X-Large
  • Cuff Knit Wrist
  • Item Glove
  • Lining Cotton/Polyester/Acrylic
  • Coating Material Latex
  • Palm Material Latex
  • Back Material Acrylic/Cotton Polyester
  • Stitching Material Seamless Knit
  • Thumb Style Natural
  • Finger Material Latex
  • Coating Coverage Coated Palm and Fingers
  • Finger Style Full Finger
  • Thumb Material Latex
  • Coating Finish Textured
  • Closure Type Slip On
  • Palm Construction PVC
  • Knuckle Padding Material Acrylic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list