Skip Content
GLOVE LATEX CONFORM XT XL 100/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVE LATEX CONFORM XT XL 100/BX

CONFORM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANL69-318XL
  • Mfr. Model # 69-318XL
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2400
  • Shipping Weight 1.91 lbs

Product Details

Conform(R) XT disposable gloves are 100% natural rubber latex features a textured grip and qualifies as a Class I medical device. 100 gloves per dispenser.

Technical Specs

  • Length 9.5"
  • Colour Natural
  • Size X-Large
  • Material Latex
  • Cuff Beaded
  • Standards CFIA, 21 CFR 177.2600
  • Sold As Box of 100
  • Powdered/Powder Free Powder Free
  • Application Assembly and Inspection, Filtration Processes, Light Assembly Tasks, Chemical Handling, Laboratory Analysis, Light Duty Maintenance and Clean Up
  • Item Conform(R) XT Disposable Latex Gloves
  • Special Features 100% Natural Rubber Latex Features a Textured Grip and Qualifies as a Class I Medical Device
  • Resists Chemical, Liquids
  • Latex Content Contains Latex
  • Ambidextrous/Hand-Specific Ambidextrous
  • Glove Finish Type Textured
  • Palm Thickness 5.00 mil
  • Disposable Glove Grade Food
  • Disposable Glove Palm Thickness Range 5.00 - 5.99 mil
  • Disposable Glove Material Latex
  • Glove Length 9-1/2"
  • Glove Size X-Large

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list