Skip Content
GLOVE LATEX CONFORM XT SML 100/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVE LATEX CONFORM XT SML 100/BX

CONFORM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANL69-318SML
  • Mfr. Model # 69-318SML
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2400
  • Shipping Weight 1.54 lbs

Product Details

Conform(R) XT disposable gloves are 100% natural rubber latex features a textured grip and qualifies as a Class I medical device. 100 gloves per dispenser.

Technical Specs

  • Colour Natural
  • Length 9.5"
  • Material Latex
  • Size Small
  • Cuff Beaded
  • Sold As Box of 100
  • Standards CFIA
  • Powdered/Powder Free Powder Free
  • Disposable Glove Material Latex
  • Glove Length 9-1/2"
  • Glove Size Small
  • Disposable Glove Palm Thickness Range 5.00 - 5.99 mil

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list