GLOVE LATEX COATED SIZE 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVE LATEX COATED SIZE 10

SHOWA BEST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BEM341XL10
  • Mfr. Model # 341XL10
  • UNSPSC # 53102504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 24.0 lbs

Technical Specs

  • Cuff Knit Wrist
  • Item Glove
  • Colour Blue
  • Gauge 13
  • Standards EN388
  • Lining Seamless Knit Nylon
  • ANSI/ISEA Cut Level 1
  • ANSI/ISEA Abrasion Level 2
  • ANSI/ISEA Puncture Level 2
  • Thumb Style Full
  • Application Maintenance, Construction, Material Handling, Landscaping
  • Resists Abrasions, Snags, Punctures
  • Suggested Use Environment Dry

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list