GLOVE,L,FOAM NITRILE,18 GA.,BLACK,PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVE,L,FOAM NITRILE,18 GA.,BLACK,PR

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSFN9878BNFL
  • Mfr. Model # N9878BNFL
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.136 lbs

Technical Specs

  • Application Aircraft Manufacturing, Assembly Line Production, Automotive, Carpentry, Construction, Demolition, HVAC, Landscaping, Manufacturing, Material Handling, Metal Fabrication, Recycling, Salvage, Warehousing
  • Colour Black
  • Gauge 18
  • Item Glove
  • Cuff Knit
  • Palm Material Foam Nitrile
  • ANSI/ISEA Cut Level 2
  • Back Material Kevlar, Steel
  • Thumb Style Natural
  • ANSI/ISEA Abrasion Level Not Tested
  • Finger Style Full Finger
  • Finger Material Nitrile
  • ANSI Cut Grams 878
  • Suggested Use Environment Dry/Light Oil
  • Stitching Material Kevlar(R)/Stainless Steel
  • Weight Light
  • Standards ANSI 105, EN388
  • ANSI/ISEA Puncture Level 0
  • ANSI Abrasion Cycles 0
  • ANSI Puncture Newtons 0
  • Puncture Resistant Yes
  • Abrasion Resistant No
  • Glove Size Large
  • Glove Coating Finish Foam
  • Glove Coating Material Nitrile
  • Glove Length 9-1/2"
  • Glove Hand Style Left and Right
  • Glove Coating Coverage Palm and Fingers

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list