GLOVE,L,FOAM NITRILE,15 GA.,PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVE,L,FOAM NITRILE,15 GA.,PR

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSFN9676DTL
  • Mfr. Model # N9676DTL
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.188 lbs

Technical Specs

  • Application Aircraft Manufacturing, Assembly Line Production, Automotive Assembly, Carpentry, Construction, Glass Handling, HVAC, Janitorial, Sheet Metal Industry, Roofing
  • Colour Gray/Black
  • Gauge 15
  • Item Glove
  • Cuff Knit Wrist
  • Palm Material Foam Nitrile
  • Back Material Dyneema
  • ANSI/ISEA Cut Level 3
  • ANSI/ISEA Abrasion Level Not Tested
  • Thumb Style Reinforced
  • Stitching Material HPPE
  • ANSI Cut Grams 1004
  • Finger Material Nitrile
  • Finger Style Full Finger
  • Suggested Use Environment Dry/Light Oil
  • Weight Light
  • Standards ANSI 105, EN388
  • ANSI/ISEA Puncture Level 0
  • ANSI Abrasion Cycles 0
  • ANSI Puncture Newtons 0
  • Abrasion Resistant No
  • Puncture Resistant Yes
  • Glove Size Large
  • Glove Coating Coverage Palm and Fingers
  • Glove Coating Finish Foam
  • Glove Coating Material Nitrile
  • Glove Hand Style Left and Right

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list