Skip Content
GLOVE KNIT ASTM 4 ARC 2 SZ 6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVE KNIT ASTM 4 ARC 2 SZ 6

SUPERIOR GLOVE WORKS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SUGS13FRNE6
  • Mfr. Model # S13FRNE6
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.66 lbs

Technical Specs

  • Colour Green
  • Length 8"
  • Material Neoprene Coating
  • Size 6
  • Standards ASTM/ANSI Cut Level A4, HRC 2
  • Item Dexterity(R) Flame-Resistant Arc Flash Glove

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list