Skip Content
GLOVE KIT RED LEGNTH 11IN SIZE 7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

GLOVE KIT RED LEGNTH 11IN SIZE 7

SALISBURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SALGK0011R7
  • Mfr. Model # GK0011R7
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs

Technical Specs

  • Colour Red
  • Item Electrical Glove Kit
  • Includes Rubber Insulating Gloves, Leather Protectors, Canvas Glove Bag
  • Length 11"
  • Material Natural Rubber
  • Size 7
  • Class 00
  • AC Test Voltage 2500V
  • Standards ASTM D 120, NFPA 70E, IEC EN60903, ASTM F696
  • AC Max. Use Voltage 500V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list