Skip Content
GLOVE KIT CLS 00 SZ11 BLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

GLOVE KIT CLS 00 SZ11 BLK

SALISBURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SALGK0011B11
  • Mfr. Model # GK0011B11
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs

Technical Specs

  • Colour Black
  • Includes Rubber Insulating Gloves, Leather Protectors, Canvas Glove Bag
  • Item Electrical Glove Kit
  • Length 11"
  • Material Natural Rubber
  • Class 00
  • Standards ASTM D 120, NFPA 70E, IEC EN60903, ASTM F696
  • Size 11
  • AC Test Voltage 2500V
  • AC Max. Use Voltage 500V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list