Skip Content
GLOVE KIT CLASS 00 (500VAC)-S=9 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVE KIT CLASS 00 (500VAC)-S=9

OBERON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OBRGLVKT-BRC001109
  • Mfr. Model # GLVKT-BRC001109
  • UNSPSC # 46180000
  • CATALOGUE PAGE # 2346
  • Shipping Weight 3.0 lbs

Product Details

Rubber insulating glove kit includes rubber gloves, leather protectors and storage bag. Exceeds the requirements of ASTM D120. When working on or near an energized circuit, they provide insulation from potential electric shock.

Technical Specs

  • Size 9
  • Item Class 00 (500 VAC), 11" Black Roll Cuff

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list