Skip Content
GLOVE KIT CLASS 0 (1000VAC)-S=10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVE KIT CLASS 0 (1000VAC)-S=10

OBERON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OBRGLVKT-BRC01110
  • Mfr. Model # GLVKT-BRC01110
  • UNSPSC # 46180000
  • CATALOGUE PAGE # 2346
  • Shipping Weight 3.0 lbs

Product Details

Rubber insulating glove kit includes rubber gloves, leather protectors and storage bag. Exceeds the requirements of ASTM D120. When working on or near an energized circuit, they provide insulation from potential electric shock.

Technical Specs

  • Size 10
  • Item Class 0 (1,000 VAC), 11" Black Roll Cuff

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List