Skip Content
GLOVE,KEVLAR,YELLOW,L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVE,KEVLAR,YELLOW,L

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSF9687L
  • Mfr. Model # 9687L
  • UNSPSC # 46181500
  • CATALOGUE PAGE # 2452
  • Shipping Weight 0.24 lbs

Technical Specs

  • Application Automotive Assembly, Farming, Landscaping, Carpentry, Construction, Janitorial, Material Handling, Metal Fabrication, Recycling
  • Colour Yellow
  • Item Glove
  • Gauge 10
  • Cuff Knit Wrist
  • Palm Material Latex
  • ANSI/ISEA Cut Level 3
  • Thumb Style Coated
  • Stitching Material Kevlar(R)
  • ANSI Cut Grams 1238
  • Finger Style Full Finger
  • Suggested Use Environment Dry
  • ANSI/ISEA Puncture Level 3
  • ANSI/ISEA Abrasion Level 0
  • ANSI Abrasion Cycles 0
  • ANSI Puncture Newtons 0
  • Abrasion Resistant No
  • Puncture Resistant Yes
  • Glove Size Large
  • Glove Coating Material Natural Rubber Latex

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list