Skip Content
GLOVE,KEVLAR,YELLOW/GREEN,XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVE,KEVLAR,YELLOW/GREEN,XL

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSFFTKV350XL
  • Mfr. Model # FTKV350XL
  • UNSPSC # 46181500
  • CATALOGUE PAGE # 2452
  • Shipping Weight 0.24 lbs

Technical Specs

  • Application Automotive Assembly, Farming, Landscaping, Carpentry, Demolition, Glass Handling, Janitorial, Metal Fabrication, Recycling
  • Colour Yellow/Green
  • Gauge 10
  • Item Glove
  • Cuff Knit Wrist
  • Stitching Material Kevlar(R)
  • ANSI/ISEA Cut Level 2
  • Thumb Style Coated
  • Palm Material Nitrile
  • Finger Style Full Finger
  • Suggested Use Environment Dry/Light Oil
  • ANSI/ISEA Puncture Level 3
  • ANSI/ISEA Abrasion Level 0
  • ANSI Puncture Newtons 0
  • ANSI Abrasion Cycles 0
  • ANSI Cut Grams 0
  • Abrasion Resistant No
  • Puncture Resistant Yes
  • Glove Size X-Large
  • Glove Coating Material Nitrile

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list