Skip Content
GLOVE,KEVLAR,YELLOW/BLUE,XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVE,KEVLAR,YELLOW/BLUE,XL

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSF9687XL
  • Mfr. Model # 9687XL
  • UNSPSC # 46181500
  • CATALOGUE PAGE # 2452
  • Shipping Weight 3.47 lbs

Technical Specs

  • Application Automotive Assembly, Farming, Landscaping, Carpentry, Construction, Janitorial, Material Handling, Metal Fabrication, Recycling
  • Gauge 10
  • Colour Yellow/Blue
  • Cut A3
  • Item Glove
  • Cuff Knit Wrist
  • Size X-Large
  • Lining Kevlar
  • Coating Material Latex
  • Stitching Material Kevlar(R)
  • Thumb Style Coated
  • ANSI/ISEA Cut Level 3
  • Coating Coverage Palm & Fingers
  • Palm Material Latex
  • ANSI Cut Grams 1238
  • Finger Style Full Finger
  • Cut Resistant A3
  • Suggested Use Environment Dry
  • Coating Finish Textured
  • ANSI/ISEA Abrasion Level 0
  • ANSI/ISEA Puncture Level 3
  • ANSI Abrasion Cycles 0
  • ANSI Puncture Newtons 0
  • Puncture Resistant Yes
  • Abrasion Resistant No
  • Glove Size X-Large
  • Glove Coating Material Natural Rubber Latex

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List