GLOVE,KEVLAR,YELLOW/BLUE,M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVE,KEVLAR,YELLOW/BLUE,M

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSF9687M
  • Mfr. Model # 9687M
  • UNSPSC # 46181500
  • CATALOGUE PAGE # 2452
  • Shipping Weight 0.22 lbs

Technical Specs

  • Gauge 10
  • Application Automotive Assembly, Farming, Landscaping, Carpentry, Construction, Janitorial, Material Handling, Metal Fabrication, Recycling
  • Colour Yellow/Blue
  • Item Glove
  • Cuff Knit Wrist
  • Thumb Style Coated
  • ANSI/ISEA Cut Level 3
  • Palm Material Latex
  • ANSI Cut Grams 1238
  • Finger Style Full Finger
  • Stitching Material Kevlar(R)
  • Suggested Use Environment Dry
  • ANSI/ISEA Abrasion Level 0
  • ANSI/ISEA Puncture Level 3
  • ANSI Abrasion Cycles 0
  • ANSI Puncture Newtons 0
  • Abrasion Resistant No
  • Puncture Resistant Yes
  • Glove Size Medium
  • Glove Coating Material Natural Rubber Latex

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list