GLOVE,KEVLAR,YELLOW/BLUE,L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVE,KEVLAR,YELLOW/BLUE,L

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSF96871L
  • Mfr. Model # 96871L
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.23 lbs

Technical Specs

  • Gauge 10
  • Application Automotive Assembly, Farming, Landscaping, Agriculture, Construction, Glass Handling, Janitorial, Recycling, Salvage, Bakeries
  • Colour Yellow/Blue
  • Item Glove
  • Cuff Knit Wrist
  • Thumb Style Coated
  • ANSI/ISEA Cut Level 4
  • Palm Material Latex
  • Stitching Material Kevlar(R)
  • Finger Style Full Finger
  • Suggested Use Environment Dry
  • ANSI/ISEA Abrasion Level 0
  • ANSI/ISEA Puncture Level 3
  • ANSI Cut Grams 0
  • ANSI Abrasion Cycles 3
  • ANSI Puncture Newtons 0
  • Puncture Resistant Yes
  • Abrasion Resistant No
  • Glove Size Large
  • Glove Coating Material Natural Rubber Latex

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list