GLOVE,KEVLAR,YELLOW/BLACK,XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVE,KEVLAR,YELLOW/BLACK,XL

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSFN96930XL
  • Mfr. Model # N96930XL
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.71 lbs

Technical Specs

  • Application Automotive Assembly, Assembly Line Production, Bottling, Canning, Construction, Demolition, Furniture Industry, Glass Handling, Hvac, Janitorial, Landscaping, Material Handling, Metal Fabrication, Recycling, Farming
  • Colour Yellow/Black
  • Item Glove
  • ANSI/ISEA Cut Level 2
  • Cuff Knit Wrist
  • Thumb Style Coated
  • ANSI/ISEA Abrasion Level 3
  • Stitching Material Kevlar(R)
  • Suggested Use Environment Dry, Light Oil and Oily
  • Finger Style Full Finger
  • Palm Material Kevlar/Nitrile
  • Gauge 10
  • Weight Medium
  • Standards ANSI 105, EN388
  • Back Material Kevlar(R)
  • ANSI/ISEA Puncture Level 0
  • ANSI Cut Grams Greater Than 500
  • ANSI Abrasion Cycles 0
  • ANSI Puncture Newtons 0
  • Finger Material Kevlar(R)
  • Abrasion Resistant No
  • Puncture Resistant Yes
  • Glove Coating Coverage Palm and Fingers
  • Glove Coating Material Nitrile
  • Glove Size X-Large
  • Glove Length 11-1/4"
  • Glove Hand Style Left and Right

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list