GLOVE KEVLAR/STL P.URETHANE SZ6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVE KEVLAR/STL P.URETHANE SZ6

SUPERIOR GLOVE WORKS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SUGS13CXPU6
  • Mfr. Model # S13CXPU6
  • UNSPSC # 46181536
  • CATALOGUE PAGE # 2449
  • Shipping Weight 0.2 lbs

Product Details

Blend of Kevlar(R), wire-core steel and Cordura nylon for stellar cut protection. Over a quarter-mile of steel in each glove. PU coating has a very low particulate shed, offers good grip. High abrasion resistance with great comfort and dexterity. Cut resistance is STM level 4/CE level 5.

Technical Specs

  • Item Emerald Cx-String 13 Ga Knit Cut Resistant Kevlar Steel Polyurethane Palm Coated Size 10 Sold/Pair
  • Suggested Use Environment Dry
  • Application sharp Steel, Circuit Boards, Automotive, Glass Industry, Metal Fabrication, Assembly, Sheet Metal Work, HVAC
  • Gauge 13
  • Colour Green
  • Cuff Knit
  • Standards ASTM ANSI Cut Level A4 , ASTM ANSI Puncture Resistance Level 3
  • Weight Medium
  • Palm Material Polyurethane
  • Back Material Kevlar(R)/Stainless Steel
  • ANSI/ISEA Abrasion Level 0
  • ANSI Cut Grams 1500
  • ANSI/ISEA Puncture Level 0
  • Thumb Style Full
  • ANSI/ISEA Cut Level 4
  • Knuckle Padding Material Polyurethane
  • ANSI Abrasion Cycles 0
  • Finger Style Full
  • Finger Material Polyurethane
  • Abrasion Resistant Yes
  • Puncture Resistant No
  • ANSI Puncture Newtons 0
  • Glove Size 6

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list